Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 90 deg. Cone, 1/4 in.

  • Mfr # 949-2500

  • Zoro # G9317253


product price: $12.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Cutter Dia.
1/4"
Trade Number
SK-1
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-2500
Zoro #
G9317253
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
90 Degrees Cone
Trade Number
SK-1
Angle
90 Degrees
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Max. RPM
70,000
Item
Cone Bur
List Number
949
Max. Speed
70,000 RPM
Coating
Bright (Uncoated)
Included Angle
90 Degrees
Head Material
Carbide
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM
End Type
Pointed
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 949, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.