Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 804-3750-60

  • Zoro # G9315792


product price: $17.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
9.00mm
Length of Cut
19.00mm
Trade Number
SG-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3750-60
Zoro #
G9315792
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
19.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
9 mm
Head Length
19 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-3
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
65,000
Item
Tree Bur SG
Shank Material
Hardened Steel
List Number
804
Max. Speed
65,000 RPM
Cut Type
Double
Head Shape
Tree
End Type
Pointed
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
63,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-3, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.