Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 806-3750-60

  • Zoro # G9316054


product price: $18.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
9.00mm
Length of Cut
16.00mm
Trade Number
SE-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-3750-60
Zoro #
G9316054
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Head Dia.
9 mm
Shank Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-3
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
Max. RPM
65,000
Item
Oval Bur SE
List Number
806
Coating
Bright (Uncoated)
End Type
Radius
Max. Speed
65,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Oval
Head Material
Carbide
Cut Type
Double
Number of Ends
Single End
Operating Speed - Maximum
63,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 16 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SE-3, Head Shape Oval, Operating Speed - Maximum 63,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.