Zoro Homepage

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 881-3750-60

  • Zoro # G9318382


product price: $21.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
9.00mm
Length of Cut
19.00 mm
Trade Number
SA-3MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-3750-60
Zoro #
G9318382
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
19.00 mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
9 mm
Head Length
19 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-3MA
Item
Cylinder Bur SA
Shank Material
Hardened Steel
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
Max. RPM
65,000
List Number
881
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Cut Type
Aluminum
Coating
Bright (Uncoated)
Max. Speed
65,000 RPM
Number of Ends
Single End
Head Shape
Cylinder
Operating Speed - Maximum
63,000 RPM

Description

Cylinder Bur SA, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-3MA, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 881, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.