Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 887-3750-60

  • Zoro # G9318793


product price: $28.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Cutter Dia.
9.00mm
Length of Cut
27.00mm
Trade Number
SL-3MA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-3750-60
Zoro #
G9318793
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
27.00mm
Overall Length
50 mm
Shank Size
6.00mm
Head Dia.
9 mm
Shank Dia.
6 mm
Head Length
27 mm

Details

Cutting Edge Type
Right Hand
Shape
14 Degrees Included Angle
Trade Number
SL-3MA
Max. RPM
65,000
Type
Carbide
Item
Cone Bur
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
887
Included Angle
14 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Head Shape
Cone
Max. Speed
65,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Cut Type
Aluminum
Operating Speed - Maximum
70,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 27 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-3MA, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 887, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.