Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 905-3750-60

  • Zoro # G9316352


product price: $20.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Cutter Dia.
9.00mm
Length of Cut
16.00mm
Trade Number
SM-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-3750-60
Zoro #
G9316352
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
16.00mm
Overall Length
50 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
9 mm
Head Length
16 mm

Details

Cutting Edge Type
Right Hand
Shape
Pointed Cone
Trade Number
SM-4
Angle
28 Degrees
Type
Carbide
Item
Cone Bur
Shank Material
Hardened Steel
Max. RPM
65,000
Application
For Grinding On A Wide Variety of Materials
List Number
905
Cut Type
Single
Max. Speed
65,000 RPM
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Pointed
Included Angle
28 Degrees
Number of Ends
Single End
Head Material
Carbide
Head Shape
Cone
Operating Speed - Maximum
63,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 16 mm, Included Angle 28 Degrees , Overall Length 50 mm, Trade Number SM-4, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.