Zoro Homepage

Carbide Bur, 9mm Cut Dia., RH Cut

  • Mfr # 968-3750-60

  • Zoro # G9318303


product price: $23.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
9.00mm
Trade Number
SD-3L6
Overall Length
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968-3750-60
Zoro #
G9318303
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Overall Length
152 mm
Shank Size
6"
Shank Dia.
6 mm
Head Dia.
9 mm
Shank Length
6 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-3L6
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Ball Bur SD
Max. RPM
65,000
Shank Material
Hardened Steel
List Number
968
Cut Type
Single
Max. Speed
65,000 RPM
Head Shape
Ball
Head Material
Carbide
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
70,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SD-3L6, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 70,000 RPM, List Number 968, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.