Zoro Homepage

Carbide Bur, Ball Shape, 1/4 in.

  • Mfr # 815-0007

  • Zoro # G9664873


product price: $12.89
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
1/4"
Length of Cut
1/4 in
Trade Number
SD-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-0007
Zoro #
G9664873
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/4 in
Shank Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-51
Max. RPM
70,000
Shank Material
Hardened Steel
Item
Ball Bur SD
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
815
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Number of Ends
Single End
Max. Speed
70,000 RPM
Coating
Bright (Uncoated)
Head Shape
Ball
Operating Speed - Maximum
70,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-51, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.