Zoro Homepage

Carbide Bur, Ball Shape, 3/16 in.

  • Mfr # 808-1875

  • Zoro # G9316666


product price: $14.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
3/16"
Length of Cut
3/16 in
Trade Number
SD-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-1875
Zoro #
G9316666
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
3/16 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/16 in
Shank Dia.
1/4 in
Head Length
3/16 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-14
Type
Carbide
Shank Material
Carbide
Item
Ball Bur SD
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
List Number
808
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
75,000 RPM
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Ball
Operating Speed - Maximum
75,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.