Zoro Homepage

Carbide Bur, Ball Shape, 3/4 in.

  • Mfr # 808-7500

  • Zoro # G9316781


product price: $39.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
3/4"
Length of Cut
3/4 in
Trade Number
SD-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-7500
Zoro #
G9316781
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-7
Max. RPM
30,000
Type
Carbide
Item
Ball Bur SD
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
List Number
808
Coating
Bright (Uncoated)
Number of Ends
Single End
Max. Speed
30,000 RPM
Head Shape
Ball
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Head Material
Carbide
Operating Speed - Maximum
30,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-7, Head Shape Ball, Operating Speed - Maximum 30,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.