Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball Shape, 5/16 in.

  • Mfr # 808-3125

  • Zoro # G9316702


product price: $12.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Ball Shape
Cutter Dia.
5/16"
Length of Cut
5/16 in
Trade Number
SD-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808-3125
Zoro #
G9316702
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
5/16 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
5/16 in
Shank Dia.
1/4 in
Head Length
5/16 in

Details

Cutting Edge Type
Right Hand
Shape
Ball Shape
Trade Number
SD-2
Max. RPM
65,000
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Ball Bur SD
List Number
808
Head Shape
Ball
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material
Carbide
Max. Speed
65,000 RPM
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
65,000 RPM

Description

Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-2, Head Shape Ball, Operating Speed - Maximum 65,000 RPM, List Number 808, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.