Zoro Homepage

Carbide Bur, Cylinder, 1/8 in.

  • Mfr # 900-9002

  • Zoro # G2768711


product price: $6.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SA-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9002
Zoro #
G2768711
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-43
Max. RPM
80,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Item
Cylinder Bur SA
Type
Cylindrical
List Number
900
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
Head Material
Carbide
Max. Speed
80,000 RPM
Head Shape
Cylinder
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.