Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 1/8 in.

  • Mfr # 900-9003

  • Zoro # G2768705


product price: $8.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SB-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9003
Zoro #
G2768705
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SB-43
Type
Cylindrical
Item
Cylinder Bur SB
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Shank Material
Carbide
List Number
900
End Type
Flat
Head Material
Carbide
Coating
Bright (Uncoated)
Number of Ends
Single End
Head Shape
Cylinder
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
80,000 RPM
Cut Type
Single
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.