Zoro Homepage

Carbide Bur, Cylinder, 3/8 in.

  • Mfr # 901-3750-EC

  • Zoro # G9315223


product price: $16.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SA-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-3750-EC
Zoro #
G9315223
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-3
Shank Material
Hardened Steel
Item
Cylinder Bur SA
Max. RPM
63,000
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
List Number
901
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Single
Max. Speed
63,000 RPM
Number of Ends
Single End
Operating Speed - Maximum
63,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-3, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.