Zoro Homepage

Carbide Bur, Cylinder, 3/8 in.

  • Mfr # 961-3750

  • Zoro # G9318075


product price: $22.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SA-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-3750
Zoro #
G9318075
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
6 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-3L6
Type
Cylindrical
Max. RPM
63,000
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Shank Material
Hardened Steel
List Number
961
Cut Type
Single
Number of Ends
Single End
Max. Speed
63,000 RPM
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Operating Speed - Maximum
63,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SA-3L6, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 961, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.