Zoro Homepage

Carbide Bur, Cylinder, 7/16 in.

  • Mfr # 901-4375-60-EC

  • Zoro # G9315257


product price: $21.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
7/16"
Length of Cut
25.00 mm
Trade Number
SA-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901-4375-60-EC
Zoro #
G9315257
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/16"
Length of Cut
25.00 mm
Overall Length
50 mm
Shank Size
1/4"
Shank Dia.
6 mm
Head Dia.
11 mm
Head Length
25 mm

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-4
Max. RPM
55,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Cylinder Bur SA
Type
Cylindrical
List Number
901
Coating
Bright (Uncoated)
Max. Speed
55,000 RPM
Cut Type
Single
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
55,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Single, Shank Dia. 6 mm, Head Dia. 11 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-4, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, List Number 901, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.