Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose, 3/8 in

  • Mfr # 862-3750

  • Zoro # G9317996


product price: $39.35
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SC-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862-3750
Zoro #
G9317996
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
6 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-3L6
Shank Material
Hardened Steel
Item
Cylinder Bur SC
Application
For Grinding On A Wide Variety of Materials
Max. RPM
63,000
Type
Cylindrical
List Number
862
Cut Type
Double
Number of Ends
Single End
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Max. Speed
63,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
63,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SC-3L6, Head Shape Cylinder, Operating Speed - Maximum 63,000 RPM, List Number 862, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.