Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose, 5/16in

  • Mfr # 902-3125

  • Zoro # G9315451


product price: $15.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SC-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-3125
Zoro #
G9315451
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-2
Item
Cylinder Bur SC
Max. RPM
65,000
Shank Material
Carbide
Type
Cylindrical
Application
For Grinding On A Wide Variety of Materials
List Number
902
Cut Type
Single
Coating
Bright (Uncoated)
End Type
Radius
Head Shape
Cylinder
Number of Ends
Single End
Max. Speed
65,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Operating Speed - Maximum
65,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-2, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 902, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.