Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose, 7/16in

  • Mfr # 802-4375

  • Zoro # G9314891


product price: $27.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
7/16"
Length of Cut
1 in
Trade Number
SC-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-4375
Zoro #
G9314891
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/16"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
7/16 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-4
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Item
Cylinder Bur SC
Max. RPM
55,000
Shank Material
Hardened Steel
List Number
802
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
55,000 RPM
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Radius
Head Shape
Cylinder
Number of Ends
Single End
Operating Speed - Maximum
55,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-4, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.