Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 1/8 in.

  • Mfr # 800-8010

  • Zoro # G2769037


product price: $8.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
1/8"
Length of Cut
7/32 in
Trade Number
SE-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-8010
Zoro #
G2769037
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
7/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
7/32 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-41
Angle
12 Degrees
Type
Carbide
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Oval Bur SE
Max. RPM
80,000
List Number
800
Cut Type
Double
Max. Speed
80,000 RPM
Head Shape
Oval
End Type
Radius
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
80,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Head Shape Oval, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.