Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 1/8 in.

  • Mfr # 900-9010

  • Zoro # G2768635


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
1/8"
Length of Cut
7/32 in
Trade Number
SE-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9010
Zoro #
G2768635
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
7/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
7/32 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-41
Angle
12 Degrees
Type
Carbide
Shank Material
Carbide
Item
Oval Bur SE
Max. RPM
80,000
Application
For Grinding On A Wide Variety of Materials
List Number
900
Cut Type
Single
Head Shape
Oval
Max. Speed
80,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
End Type
Radius
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
80,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Head Shape Oval, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.