Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 3/16 in.

  • Mfr # 920-0006

  • Zoro # G9319301


product price: $15.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
3/16"
Length of Cut
9/32 in
Trade Number
SE-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0006
Zoro #
G9319301
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
9/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
3/16 in
Head Length
9/32 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-53
Angle
14 Degrees
Max. RPM
75,000
Shank Material
Carbide
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Oval Bur SE
List Number
920
Number of Ends
Single End
Coating
Bright (Uncoated)
End Type
Radius
Cut Type
Single
Head Shape
Oval
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
75,000 RPM
Operating Speed - Maximum
75,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 9/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-53, Head Shape Oval, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.