Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 3/4 in.

  • Mfr # 806-7500

  • Zoro # G9316106


product price: $56.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
3/4"
Length of Cut
1 in
Trade Number
SE-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-7500
Zoro #
G9316106
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-7
Angle
14 Degrees
Type
Carbide
Item
Oval Bur SE
Shank Material
Hardened Steel
Max. RPM
30,000
Application
For Grinding On A Wide Variety of Materials
List Number
806
Max. Speed
30,000 RPM
Number of Ends
Single End
Head Material
Carbide
Head Shape
Oval
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Cut Type
Double
Coating
Bright (Uncoated)
Operating Speed - Maximum
30,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-7, Head Shape Oval, Operating Speed - Maximum 30,000 RPM, List Number 806, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.