Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 3/8 in.

  • Mfr # 886-3750

  • Zoro # G9318723


product price: $26.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
3/8"
Length of Cut
5/8 in
Trade Number
SE-3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-3750
Zoro #
G9318723
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-3A
Type
Carbide
Max. RPM
63,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Item
Oval Bur SE
List Number
886
Head Shape
Oval
Max. Speed
63,000 RPM
Coating
Bright (Uncoated)
End Type
Radius
Number of Ends
Single End
Cut Type
Aluminum
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
63,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-3A, Head Shape Oval, Operating Speed - Maximum 63,000 RPM, List Number 886, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.