Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Egg, 3/8 in.

  • Mfr # 906-3750

  • Zoro # G9316422


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Egg
Cutter Dia.
3/8"
Length of Cut
5/8 in
Trade Number
SE-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-3750
Zoro #
G9316422
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Egg
Trade Number
SE-3
Max. RPM
63,000
Item
Oval Bur SE
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
List Number
906
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Cut Type
Single
Head Material
Carbide
Number of Ends
Single End
Head Shape
Oval
Max. Speed
63,000 RPM
Coating
Bright (Uncoated)
Operating Speed - Maximum
63,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-3, Head Shape Oval, Operating Speed - Maximum 63,000 RPM, List Number 906, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.