Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, End Cut, 1/4 in.

  • Mfr # 815-0006

  • Zoro # G9664891


product price: $12.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
End Cut
Cutter Dia.
1/4"
Length of Cut
3/16 in
Trade Number
SB-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-0006
Zoro #
G9664891
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/4 in
Head Length
3/16 in

Details

Cutting Edge Type
Right Hand
Shape
End Cut
Trade Number
SB-51
Shank Material
Hardened Steel
Max. RPM
70,000
Item
Cylinder Bur SB
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
815
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
End Type
Flat
Head Shape
Cylinder
Coating
Bright (Uncoated)
Head Material
Carbide
Max. Speed
70,000 RPM
Cut Type
Double
Operating Speed - Maximum
70,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-51, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 815, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.