Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 1/2 in.

  • Mfr # 851-5000

  • Zoro # G9317481


product price: $43.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Trade Number
SH-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851-5000
Zoro #
G9317481
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-5
Application
For Grinding On A Wide Variety of Materials
Item
Flame Bur SH
Shank Material
Hardened Steel
Max. RPM
50,000
Type
Carbide
List Number
851
Max. Speed
50,000 RPM
Head Shape
Flame
Cut Type
Double
Number of Ends
Single End
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SH-5, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.