Zoro Homepage

Carbide Bur, Flame, 1/2 in.

  • Mfr # 951-5000

  • Zoro # G9317786


product price: $40.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Trade Number
SH-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951-5000
Zoro #
G9317786
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-5
Shank Material
Hardened Steel
Item
Flame Bur SH
Max. RPM
50,000
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
951
Head Shape
Flame
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
50,000 RPM
Cut Type
Single
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
50,000 RPM

Description

Flame Bur SH, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SH-5, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, List Number 951, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.