Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 3/4 in.

  • Mfr # 851-7500

  • Zoro # G9317524


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Trade Number
SH-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851-7500
Zoro #
G9317524
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-7
Angle
10 Degrees
Item
Flame Bur SH
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
30,000
Type
Carbide
List Number
851
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Material
Carbide
Head Shape
Flame
Coating
Bright (Uncoated)
Max. Speed
30,000 RPM
Operating Speed - Maximum
30,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SH-7, Head Shape Flame, Operating Speed - Maximum 30,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.