Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 3/4 in.

  • Mfr # 885-7500

  • Zoro # G9318696


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Right Hand
Shape
Flame
Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Trade Number
SH-7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
885-7500
Zoro #
G9318696
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
1-5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
1 5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Flame
Trade Number
SH-7A
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Max. RPM
30,000
Shank Material
Hardened Steel
Item
Flame Bur SH
List Number
885
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Aluminum
Head Shape
Flame
Max. Speed
30,000 RPM
Material Category Application
Aluminum, Non-Ferrous Metals, Plastic, Steel
Material Application
Aluminum, Non-Ferrous Metals, Reinforced Plastic, Soft Steel
Operating Speed - Maximum
30,000 RPM

Description

Flame Bur SH, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 5/8 in, Overall Length 2 in, Trade Number SH-7A, Head Shape Flame, Operating Speed - Maximum 30,000 RPM, List Number 885, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.