Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flat, 1/8 in.

  • Mfr # 900-9009

  • Zoro # G2768641


product price: $8.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flat
Cutter Dia.
1/8"
Trade Number
SB-ECO
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-9009
Zoro #
G2768641
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in

Details

Cutting Edge Type
Right Hand
Shape
Flat
Trade Number
SB-ECO
Item
Cylinder Bur SB
Application
For Grinding On A Wide Variety of Materials
Max. RPM
80,000
Shank Material
Carbide
Type
Carbide
List Number
900
Coating
Bright (Uncoated)
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Cut Type
Single
Max. Speed
80,000 RPM
End Type
Flat
Head Material
Carbide
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-ECO, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.