Zoro Homepage

Carbide Bur, Flat, 3/16 in.

  • Mfr # 920-0008

  • Zoro # G9319344


product price: $15.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Flat
Cutter Dia.
3/16"
Trade Number
SD-53
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0008
Zoro #
G9319344
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in

Details

Cutting Edge Type
Right Hand
Shape
Flat
Trade Number
SD-53
Type
Carbide
Item
Ball Bur SD
Application
For Grinding On A Wide Variety of Materials
Shank Material
Carbide
Max. RPM
75,000
List Number
920
Number of Ends
Single End
Cut Type
Single
Max. Speed
75,000 RPM
Head Shape
Ball
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Operating Speed - Maximum
75,000 RPM

Description

Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-53, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.