Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Taper, 1/2 in.

  • Mfr # 852-5000

  • Zoro # G9317585


product price: $26.69
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
1/2"
Length of Cut
1/2 in
Trade Number
SN-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-5000
Zoro #
G9317585
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-4
Angle
18 Degrees
Item
Inverted Cone Bur
Application
For Grinding On A Wide Variety of Materials
Max. RPM
50,000
Type
Carbide
Shank Material
Hardened Steel
List Number
852
Cut Type
Double
End Type
Flat
Max. Speed
50,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Included Angle
28 Degrees
Head Material
Carbide
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle 28 Degrees , Overall Length 2 in, Trade Number SN-4, Head Shape Inverted Cone, Operating Speed - Maximum 50,000 RPM, List Number 852, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.