Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Taper, 1/4 in.

  • Mfr # 915-0009

  • Zoro # G9664654


product price: $13.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
1/4"
Length of Cut
1/4 in
Trade Number
SN-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-0009
Zoro #
G9664654
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/4 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-51
Item
Inverted Cone Bur
Type
Carbide
Shank Material
Hardened Steel
Max. RPM
70,000
Application
For Grinding On A Wide Variety of Materials
List Number
915
Number of Ends
Single End
Cut Type
Single
Included Angle
10 Degrees
Coating
Bright (Uncoated)
End Type
Flat
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
70,000 RPM
Operating Speed - Maximum
70,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-51, Head Shape Inverted Cone, Operating Speed - Maximum 70,000 RPM, List Number 915, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.