Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Taper, 3/4 in.

  • Mfr # 852-7500

  • Zoro # G9317621


product price: $53.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
3/4"
Length of Cut
5/8 in
Trade Number
SN-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852-7500
Zoro #
G9317621
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-7
Shank Material
Hardened Steel
Max. RPM
30,000
Item
Inverted Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
852
Coating
Bright (Uncoated)
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Included Angle
30 Degrees
Max. Speed
30,000 RPM
Head Material
Carbide
End Type
Flat
Cut Type
Double
Operating Speed - Maximum
30,000 RPM
Head Shape
Inverted Cone

Description

Inverted Cone Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 5/8 in, Included Angle 30 Degrees , Overall Length 2 in, Trade Number SN-7, Head Shape Inverted Cone, Operating Speed - Maximum 30,000 RPM, List Number 852, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.