Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Inverted Taper, 3/4 in.

  • Mfr # 952-7500

  • Zoro # G9317926


product price: $54.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Cutter Dia.
3/4"
Length of Cut
5/8 in
Trade Number
SN-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952-7500
Zoro #
G9317926
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Inverted Taper
Trade Number
SN-7
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Inverted Cone Bur
Shank Material
Hardened Steel
Max. RPM
30,000
List Number
952
Coating
Bright (Uncoated)
Max. Speed
30,000 RPM
Included Angle
30 Degrees
Cut Type
Single
End Type
Flat
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Head Shape
Inverted Cone
Operating Speed - Maximum
30,000 RPM

Description

Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 5/8 in, Included Angle 30 Degrees , Overall Length 2 in, Trade Number SN-7, Head Shape Inverted Cone, Operating Speed - Maximum 30,000 RPM, List Number 952, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.