Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 1/2 in.

  • Mfr # 805-5000

  • Zoro # G9315984


product price: $31.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/2"
Length of Cut
7/8 in
Trade Number
SM-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805-5000
Zoro #
G9315984
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
7/8 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SM-5
Item
Cone Bur
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
50,000
List Number
805
Coating
Bright (Uncoated)
Included Angle
28 Degrees
Max. Speed
50,000 RPM
End Type
Pointed
Number of Ends
Single End
Cut Type
Double
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Head Shape
Cone
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 in, Trade Number SM-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.