Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 1/2 in.

  • Mfr # 904-5001

  • Zoro # G9316203


product price: $24.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/2"
Length of Cut
3/4 in
Trade Number
SG-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-5001
Zoro #
G9316203
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-13
Item
Tree Bur SG
Max. RPM
50,000
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
List Number
904
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Pointed
Cut Type
Single
Coating
Bright (Uncoated)
Max. Speed
50,000 RPM
Head Material
Carbide
Head Shape
Tree
Number of Ends
Single End
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-13, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 904, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.