Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 1/4 in.

  • Mfr # 805-2500

  • Zoro # G9315932


product price: $15.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/4"
Length of Cut
1/2 in
Trade Number
SM-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805-2500
Zoro #
G9315932
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SM-1
Application
For Grinding On A Wide Variety of Materials
Max. RPM
70,000
Type
Carbide
Item
Cone Bur
Shank Material
Carbide
List Number
805
Max. Speed
70,000 RPM
Included Angle
22 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Number of Ends
Single End
End Type
Pointed
Coating
Bright (Uncoated)
Cut Type
Double
Head Shape
Cone
Operating Speed - Maximum
70,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 2 in, Trade Number SM-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.