Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 1/4 in.

  • Mfr # 904-2500

  • Zoro # G9316133


product price: $15.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/4"
Length of Cut
5/8 in
Trade Number
SG-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-2500
Zoro #
G9316133
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-1
Type
Carbide
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Tree Bur SG
Max. RPM
70,000
List Number
904
Max. Speed
70,000 RPM
Cut Type
Single
Head Shape
Tree
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Pointed
Operating Speed - Maximum
70,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-1, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 904, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.