Zoro Homepage

Carbide Bur, Pointed Tree, 1/8 in.

  • Mfr # 900-9020

  • Zoro # G2768538


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/8"
Length of Cut
1/4 in
Trade Number
SH-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-9020
Zoro #
G2768538
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/4 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SH-41
Max. RPM
80,000
Item
Flame Bur SH
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
List Number
900
Head Shape
Flame
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Cut Type
Single
Head Material
Carbide
Number of Ends
Single End
Max. Speed
80,000 RPM
Operating Speed - Maximum
80,000 RPM

Description

Flame Bur SH, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-41, Head Shape Flame, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.