Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 3/16 in.

  • Mfr # 820-0003

  • Zoro # G9318994


product price: $15.79
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
3/16"
Length of Cut
1/2 in
Trade Number
SF-53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0003
Zoro #
G9318994
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
3/16 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SF-53
Application
For Grinding On A Wide Variety of Materials
Type
Carbide
Item
Tree Bur SF
Shank Material
Carbide
Max. RPM
75,000
List Number
820
End Type
Radius
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Shape
Tree
Head Material
Carbide
Max. Speed
75,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Double
Operating Speed - Maximum
75,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-53, Head Shape Tree, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.