Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 3/8 in.

  • Mfr # 804-3750

  • Zoro # G9315783


product price: $17.29
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SG-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-3750
Zoro #
G9315783
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SG-3
Item
Tree Bur SG
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Max. RPM
63,000
List Number
804
End Type
Pointed
Head Shape
Tree
Coating
Bright (Uncoated)
Max. Speed
63,000 RPM
Cut Type
Double
Number of Ends
Single End
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Operating Speed - Maximum
63,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-3, Head Shape Tree, Operating Speed - Maximum 63,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.