Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 5/8 in.

  • Mfr # 805-6250

  • Zoro # G9316002


product price: $37.49
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
5/8"
Length of Cut
1 in
Trade Number
SM-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-6250
Zoro #
G9316002
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SM-6
Max. RPM
40,000
Item
Cone Bur
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
List Number
805
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Pointed
Included Angle
31 Degrees
Number of Ends
Single End
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
40,000 RPM
Operating Speed - Maximum
40,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 in, Trade Number SM-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.