Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Pointed Tree, 5/8 in.

  • Mfr # 905-6250

  • Zoro # G9316386


product price: $36.99
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
5/8"
Length of Cut
1 in
Trade Number
SM-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-6250
Zoro #
G9316386
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SM-6
Shank Material
Hardened Steel
Application
For Grinding On A Wide Variety of Materials
Item
Cone Bur
Type
Carbide
Max. RPM
40,000
List Number
905
Included Angle
31 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Max. Speed
40,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
Cut Type
Single
End Type
Pointed
Operating Speed - Maximum
40,000 RPM
Head Shape
Cone

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 in, Trade Number SM-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 905, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.