Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree, 1/2 in.

  • Mfr # 903-5001

  • Zoro # G9315634


product price: $25.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
1/2"
Length of Cut
3/4 in
Trade Number
SF-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-5001
Zoro #
G9315634
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
3/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
3/4 in

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-13
Item
Tree Bur SF
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Max. RPM
50,000
Shank Material
Hardened Steel
List Number
903
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
50,000 RPM
Head Material
Carbide
Head Shape
Tree
Cut Type
Single
Number of Ends
Single End
End Type
Radius
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-13, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 903, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.