Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree, 1/2 in.

  • Mfr # 963-5000

  • Zoro # G9318145


product price: $39.39
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
1/2"
Length of Cut
1 in
Trade Number
SF-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
963-5000
Zoro #
G9318145
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
6 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-5L6
Shank Material
Hardened Steel
Type
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Tree Bur SF
Max. RPM
50,000
List Number
963
Max. Speed
50,000 RPM
Coating
Bright (Uncoated)
Head Material
Carbide
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Tree
Cut Type
Single
Number of Ends
Single End
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 6 in, Trade Number SF-5L6, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 963, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.