Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Round Nose Tree, 5/8 in.

  • Mfr # 803-6250

  • Zoro # G9315056


product price: $37.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Cutter Dia.
5/8"
Length of Cut
1 in
Trade Number
SF-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-6250
Zoro #
G9315056
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/8 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Round Nose Tree
Trade Number
SF-6
Item
Tree Bur SF
Max. RPM
40,000
Application
For Grinding On A Wide Variety of Materials
Shank Material
Hardened Steel
Type
Carbide
List Number
803
Coating
Bright (Uncoated)
Cut Type
Double
Number of Ends
Single End
Head Shape
Tree
Max. Speed
40,000 RPM
Abrading Application
Grinding on a Wide Variety of Materials
End Type
Radius
Head Material
Carbide
Operating Speed - Maximum
40,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-6, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.