Zoro Homepage

Carbide Bur, SA-14 Trade, 5mm Cutter dia.

  • Mfr # 801-1875-60-EC

  • Zoro # G0602511


product price: $15.19
/ea

Key Features

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Cutter Dia.
5.00mm
Length of Cut
16.00 mm
Trade Number
SA-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-1875-60-EC
Zoro #
G0602511
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5.00mm
Length of Cut
16.00 mm
Overall Length
50 mm
Shank Size
6.00mm
Head Dia.
5 mm
Shank Dia.
6 mm
Head Length
16 mm

Details

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Trade Number
SA-14
Angle
0 Degrees
Item
Cylinder Bur SA
Max. RPM
75,000
Application
For Grinding On A Wide Variety of Materials
Type
Double Cut
Shank Material
Carbide
List Number
801
Number of Ends
Single End
Max. Speed
75,000 RPM
Cut Type
Diamond
Head Material
Carbide
Coating
Bright (Uncoated)
Abrading Application
Grinding on a Wide Variety of Materials
Head Shape
Cylinder
Operating Speed - Maximum
75,000 RPM

Description

Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 5 mm, Head Length 16 mm, Overall Length 50 mm, Trade Number SA-14, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.