Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, SA-4 Trade, 11mm Cutter dia.

  • Mfr # 801-4375-60-EC

  • Zoro # G0602581


product price: $34.19
/ea

Key Features

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Cutter Dia.
11.00mm
Length of Cut
25.00 mm
Trade Number
SA-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801-4375-60-EC
Zoro #
G0602581
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
11.00mm
Length of Cut
25.00 mm
Overall Length
50 mm
Shank Size
6.00mm
Head Dia.
11 mm
Shank Dia.
6 mm
Head Length
25 mm

Details

Cutting Edge Type
Diamond Cut
Shape
Cylindrical
Trade Number
SA-4
Angle
0 Degrees
Shank Material
Carbide
Max. RPM
55,000
Type
Double Cut
Item
Cylinder Bur SA
Application
For Grinding On A Wide Variety of Materials
List Number
801
Coating
Bright (Uncoated)
Cut Type
Diamond
Head Material
Carbide
Abrading Application
Grinding on a Wide Variety of Materials
Number of Ends
Single End
Max. Speed
55,000 RPM
Operating Speed - Maximum
55,000 RPM
Head Shape
Cylinder

Description

Cylinder Bur SA, Cut Type Diamond, Shank Dia. 6 mm, Head Dia. 11 mm, Head Length 25 mm, Overall Length 50 mm, Trade Number SA-4, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.